Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPMH-16

  • Mfr # NPMH-16

  • Zoro # G5000358


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/8 in
Mounting Surface to Shaft Center
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPMH-16
Zoro #
G5000358
UPC #
662461342657
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Overall Height
2.813 in
Bolt Size
3 in
Overall Length
5-1/2 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/8 in
Mounting Surface to Shaft Center
1.438 in
Locking Type
Setscrew
Max. Speed
5500 RPM
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Dynamic Load Capacity
2801 lb
Temp. Range
Up to 220°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.