Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-23 CXU

  • Mfr # SPM-23 CXU

  • Zoro # G5005991


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/8 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-23 CXU
Zoro #
G5005991
UPC #
662461008119
Country of Origin
United States

Dimensions

Bore Dia.
1.438 in
Overall Height
4-1/2 in
Bolt Size
5/8 in
Overall Length
8-1/4 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/8 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Setscrew
Finish
Powder Coated
Temp. Range
Up to 220°F
Max. Speed
4150 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.