Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-104

  • Mfr # USRB5000-104

  • Zoro # G5002467


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/4 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-3/4 in
Mounting Surface to Shaft Center
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USRB5000-104
Zoro #
G5002467
UPC #
662461356395
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/4 in
Overall Length
6.313 in
Overall Width
2-3/4 in
Bolt Size
3/8 in
Overall Height
3-3/4 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-3/4 in
Mounting Surface to Shaft Center
1-3/4 in
Locking Type
Collar Mount
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
4000 RPM
Dynamic Load Capacity
20368 lb
Temp. Range
Up to 220°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.