
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000E-203 (Discontinued)
- Mfr # USRB5000E-203
- Zoro # G5005127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USRB5000E-203
Zoro #
G5005127
UPC #
662461366448
Country of Origin
Mexico
Dimensions
Bore Dia.
2.188 in
Bolt Size
5/8 in
Overall Width
3.13 in
Overall Height
5 in
Overall Length
8-7/8 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
6.81 in
Mounting Surface to Shaft Center
2-1/2 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Collar Mount
Temp. Range
Up to 220°F
Dynamic Load Capacity
28087 lb
Max. Speed
3750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.