
Mounted Insert Only Ball Bearing, AR-1-14
Mfr # AR-1-14
Zoro # G5003587
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/4 in
Dynamic Load Capacity (Lb.)
4381 lb
Width
1-1/2 in
Locking Type
Setscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR-1-14
Zoro #
G5003587
UPC #
662461009390
Country of Origin
Mexico
Dimensions
Bore Dia.
1-1/4 in
Width
1-1/2 in
Details
Dynamic Load Capacity (Lb.)
4381 lb
Locking Type
Setscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.