Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Insert Only Ball Bearing, AR-2-012T

  • Mfr # AR-2-012T

  • Zoro # G5003219


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Width
1.281 in
Locking Type
Concentric
Dynamic Load Capacity (Lb.)
2611 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption