Zoro Homepage

Mounted Insert Only Ball Bearing, AR-2-17

  • Mfr # AR-2-17

  • Zoro # G5001450


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.438 in
Dynamic Load Capacity (Lb.)
5782 lb
Width
1.688 in
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-2-17
Zoro #
G5001450
UPC #
662461009550
Country of Origin
Mexico

Dimensions

Bore Dia.
1.438 in
Width
1.688 in

Details

Dynamic Load Capacity (Lb.)
5782 lb
Locking Type
Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.