Zoro Homepage

Mounted Insert Only Ball Bearing, ER-206

  • Mfr # ER-206

  • Zoro # G5001347


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Locking Type
Setscrew
Width
38.1 mm
Dynamic Load Capacity (Lb.)
4381 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-206
Zoro #
G5001347
UPC #
662461008584
Country of Origin
Mexico

Dimensions

Bore Dia.
30 mm
Width
38.1 mm

Details

Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
4381 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.