
Mounted Insert Only Ball Bearing, ER-20R
Mfr # ER-20R
Zoro # G5005632
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/4 in
Dynamic Load Capacity (Lb.)
4381 lb
Width
1-1/2 in
Locking Type
Setscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-20R
Zoro #
G5005632
UPC #
662461056936
Country of Origin
Mexico
Dimensions
Bore Dia.
1-1/4 in
Width
1-1/2 in
Details
Dynamic Load Capacity (Lb.)
4381 lb
Locking Type
Setscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.