
Mounted Insert Only Ball Bearing, ER-23T
Mfr # ER-23T
Zoro # G5001782
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.438 in
Width
1-3/4 in
Dynamic Load Capacity (Lb.)
5782 lb
Locking Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-23T
Zoro #
G5001782
UPC #
662461031247
Country of Origin
Mexico
Dimensions
Bore Dia.
1.438 in
Width
1-3/4 in
Details
Dynamic Load Capacity (Lb.)
5782 lb
Locking Type
Concentric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.