Zoro Homepage

Mounted Insert Only Ball Bearing, ER-32TC

  • Mfr # ER-32TC

  • Zoro # G5007096


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Locking Type
Concentric
Width
2-1/4 in
Dynamic Load Capacity (Lb.)
9752 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-32TC
Zoro #
G5007096
UPC #
662461034279
Country of Origin
Mexico

Dimensions

Bore Dia.
2 in
Width
2-1/4 in

Details

Locking Type
Concentric
Dynamic Load Capacity (Lb.)
9752 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.