Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Insert Only Ball Bearing, ER-39C

  • Mfr # ER-39C

  • Zoro # G5005282


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.438 in
Width
2.563 in
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
11789 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team