Zoro Homepage

Mounted Insert Only Ball Bearing, TCS-25-24

  • Mfr # TCS-25-24

  • Zoro # G5004077


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/2 in
Dynamic Load Capacity (Lb.)
7340 lb
Locking Type
No Locking
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS-25-24
Zoro #
G5004077
UPC #
662461009161
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/2 in
Width
1.437 in

Details

Dynamic Load Capacity (Lb.)
7340 lb
Locking Type
No Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.