Mounted Stainless Steel Four Bolt Flange Ball Bearing - 440C Stainless Steel - SS Setscrew Lock
- Mfr # CRFS-SS12
- Zoro # G122869278
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRFS-SS12
- Zoro #
- G122869278
- UPC #
- 662461421604
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Description
Mounted Stainless Steel Four Bolt Flange Ball Bearing - 440C Stainless Steel - SS Setscrew Lock - Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.