Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRBFTS-PN16 RMW

  • Mfr # CRBFTS-PN16 RMW

  • Zoro # G5002756


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Overall Height
1.438 in
Finish
Electroless Nickel Plated
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRBFTS-PN16 RMW
Zoro #
G5002756
UPC #
662461371602
Country of Origin
United States

Dimensions

Bolt Size
0.438 in
Overall Height
1.438 in
Overall Width
2 3/4 in
Overall Length
4 7/8 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3.891 in

Details

Bearing Insert Material
52100 Bearing Steel
Finish
Electroless Nickel Plated
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Dynamic Load Capacity
2801 lb
Temp. Range
Up to 220°F
Includes
Backside Shield
Housing Material
Stainless Steel
Maximum Speed
2700 RPM
Shaft Locking Type
Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.