Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRBFTS-PN20RT RMW

  • Mfr # CRBFTS-PN20RT RMW

  • Zoro # G5005851


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Includes
Backside Shield
Dynamic Load Capacity
4381 lb
Overall Length
5.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRBFTS-PN20RT RMW
Zoro #
G5005851
UPC #
662461368787
Country of Origin
United States

Dimensions

Bolt Size
0.438 in
Overall Length
5.563 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
4.594 in

Details

Bearing Insert Material
52100 Bearing Steel
Includes
Backside Shield
Dynamic Load Capacity
4381 lb
Finish
Electroless Nickel Plated
Temp. Range
Up to 220°F
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Material
Stainless Steel
Shaft Locking Type
Concentric
Maximum Speed
2300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.