Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRFTS-PN20R

  • Mfr # CRFTS-PN20R

  • Zoro # G5006448


product price:  $301.56
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Overall Height
1-3/4 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Dynamic Load Capacity
4381 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRFTS-PN20R
Zoro #
G5006448
UPC #
662461337011
Country of Origin
United States

Dimensions

Bolt Size
0.438 in
Overall Height
1-3/4 in
Overall Length
5.563 in
Overall Width
3-3/4 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
4.594 in

Details

Bearing Insert Material
52100 Bearing Steel
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Dynamic Load Capacity
4381 lb
Finish
Electroless Nickel Plated
Temp. Range
Up to 220°F
Housing Material
Stainless Steel
Maximum Speed
2300 RPM
Shaft Locking Type
Setscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.