
Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRFTS-PN23 (Discontinued)
- Mfr # CRFTS-PN23
- Zoro # G5005781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRFTS-PN23
Zoro #
G5005781
UPC #
662461337028
Country of Origin
United States
Dimensions
Bore Dia.
1.438 in
Bolt Size
1/2 in
Overall Height
1-3/4 in
Overall Width
3-3/4 in
Overall Length
6-1/8 in
Details
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
5-1/8 in
Finish
Electroless Nickel Plated
Max. RPM
2000 RPM
Dynamic Load Capacity
5782 lb
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Temp. Range
Up to 220°F
Locking Type
Setscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.