Zoro Homepage

MountedCast Iron Four Bolt Pillow Block Spherical Roller, USRBF5000-207

  • Mfr # USRBF5000-207

  • Zoro # G5002799


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/4 in
Overall Height
5.688 in
Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USRBF5000-207
Zoro #
G5002799
UPC #
662461356944
Country of Origin
Mexico

Dimensions

Bore Dia.
2.438 in
Overall Height
5.688 in
Bolt Size
1/2 in
Overall Width
3.38 in
Overall Length
9-1/4 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-3/4 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F
Max. Speed
3250 RPM
Locking Type
Collar Mount
Dynamic Load Capacity
44691 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.