Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MountedCastIronFour Bolt Pillow Block Spherical Roller, USRBF5000-215-C

  • Mfr # USRBF5000-215-C

  • Zoro # G5004311


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.938 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
8.13 in
Mounting Surface to Shaft Center
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USRBF5000-215-C
Zoro #
G5004311
UPC #
662461363522
Country of Origin
Mexico

Dimensions

Bore Dia.
2.938 in
Overall Height
6.438 in
Overall Width
3.88 in
Overall Length
10.438 in
Bolt Size
5/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
8.13 in
Mounting Surface to Shaft Center
3-1/4 in
Max. Speed
1600 RPM
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Dynamic Load Capacity
47447 lb
Locking Type
Collar Mount
Temp. Range
Up to 220°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.