MountedStainless Steel Two Bolt PillowBlock BallBearing, CRPS-PN208 RMW

  • Mfr # CRPS-PN208 RMW

  • Zoro # G5004926


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
52100 Bearing Steel
Overall Length
7-1/4 in
Finish
Electroless Nickel Plated
Overall Height
3.938 in
Temp. Range
Up to 220°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRPS-PN208 RMW
Zoro #
G5004926
UPC #
662461350898
Country of Origin
United States

Dimensions

Overall Length
7-1/4 in
Overall Height
3.938 in
Center Height
1.938 in
Bore Diameter
40 mm
Mounting Bolt Size
1 in

Details

Bearing Insert Material
52100 Bearing Steel
Finish
Electroless Nickel Plated
Temp. Range
Up to 220°F
Dynamic Radial Load Capacity
7,340 lbf
Housing Material
Stainless Steel
Lubricant Material
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Shaft Locking Type
Setscrew
Maximum Speed
1,750 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.