Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-11/16" Bore

  • Mfr # NPL-27

  • Zoro # G8021203


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL-27
Zoro #
G8021203
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 11/16 in
Dimension F
9/16 in
Overall Length
7.5 in
Dimension B
7 1/2 in
Dimension D
2 1/8 in
Dimension C
5-7/16 in to 6-1/16 in
Dimension H
4 3/16 in
Dimension J
1 15/16 in
Overall Height
2.187 in
Dimension L
1 55/64 in
Dimension A
2 1/16 in
Dimension E
13/16 in
Dimension G
5/8 in
Bolt Size
1/2 in
Overall Width
2.125 in
Base Height
0.63 in
Base Width
2.13 in
Mounting Bolt Size
1/2 in
Center Height
2 1/16 in
Mount Hole Center-to-Center Length
6 3/64 in
Bore Diameter
1 11/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/4 in
Mounting Surface to Shaft Center
2 1/16 in
Series
NPL
Number of Bolts
2
Dynamic Load Capacity
7,901 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
5,139 lb
Locking Type
Set Screw
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Housing Material
Cast Iron
Bore Type
Cylindrical
Mount Type
Bolt-Through
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
7,901 lbf
Static Radial Load Capacity
5,139 lbf
Closure
Double Sealed
Seal Material
Felt
Bearing Material Grade
52100
System of Measurement
Inch
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Maximum Misalignment Angle
2 Degrees
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.63 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 3/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.