Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-13/16" Bore

  • Mfr # NP-29

  • Zoro # G0106185


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-29
Zoro #
G0106185
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 13/16 in
Dimension D
2 3/8 in
Bolt Size
5/8 in
Dimension G
3/4 in
Dimension L
2 15/32 in
Dimension B
8 1/8 in
Overall Height
4.562 in
Dimension A
2 1/4 in
Dimension E
7/8 in
Dimension C
6 in to 6-1/2 in
Dimension H
4 9/16 in
Overall Width
2.375 in
Overall Length
8.125 in
Dimension J
2 1/32 in
Dimension F
11/16 in
Mount Hole Center-to-Center Length
6 1/2 in
Bore Diameter
1 13/16 in
Mounting Bolt Size
5/8 in
Center Height
2 1/4 in
Base Width
2.375 in
Base Height
0.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/4 in
Mounting Surface to Shaft Center
2 1/4 in
Series
NP
Number of Bolts
2
Finish
black oxide
Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
7,889 lb
Static Load Capacity
5,216 lb
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Maximum Temperature
220 Degrees F
Maximum Misalignment Angle
2 Degrees
Features
Powder Coated Epoxy Cast Iron Housing with Extended Inner Ring Bearings, Sealmaster(R) Exclusive Lock Pin and Dimple for Direct Lubrication and Anti-Rotation, Land Riding Retainer Design Provides Superior Pocket Clearance that Allows for 360 Degrees Grease Circulation Around the Rolling Elements, Zone Hardened Inner Ring with 120 Degrees Spacing Setscrew Locking with Diamond Faceted Setscrews
Bearing Material Grade
52100
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Seal Type
Contact
Maximum Speed
3,550 RPM
Self Lubricating Bearing
Yes
Dynamic Radial Load Capacity
7,889 lbf
Static Radial Load Capacity
5,216 lbf
Mount Type
Bolt-Through
Seal Material
Felt
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Closure
Double Sealed
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 13/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.