Zoro Homepage

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # SRP-20R

  • Zoro # G8193875


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP-20R
Zoro #
G8193875
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Dimension B
5 1/4 in
Dimension C
4 1/8 in
Overall Height
3.375 in
Dimension G
1/4 in
Dimension A
1 3/4 in
Dimension H
3 3/8 in
Dimension D
1 1/2 in
Dimension E
1 11/32 in
Dimension J
1 5/8 in
Overall Width
1.734 in
Bolt Size
3/8 in
Dimension M
1 47/64 in
Overall Length
5.25 in
Bore Diameter
1 1/4 in
Center Height
1 3/4 in
Mounting Bolt Size
3/4 in
Base Width
1.5 in
Base Height
0.218 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
4 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 3/4 in
Series
SRP
Number of Bolts
2
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Steel
Static Load Capacity
360 lb
Locking Type
Set Screw
Dynamic Load Capacity
600 lb
Item
Pillow Block Bearing
Finish
black oxide
System of Measurement
Inch
Number of Mount Holes
2
Dynamic Radial Load Capacity
300 lbf
Maximum Speed
5,450 RPM
Bearing Material Grade
52100
Mount Type
Bolt-Through
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Self Lubricating Bearing
No
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Seal Material
Felt
Static Radial Load Capacity
2,567 lbf
Seal Type
Contact
Lubricant Material
NGLI #2 Equivalent
Expansion Type
Fixed
Features
Powder Coated Epoxy Cast Iron Housing with Extended Inner Ring Bearings, Sealmaster(R) Exclusive Lock Pin and Dimple for Direct Lubrication and Anti-Rotation, Land Riding Retainer Design Provides Superior Pocket Clearance that Allows for 360 Degrees Grease Circulation Around the Rolling Elements, Zone Hardened Inner Ring with 120 Degrees Spacing Setscrew Locking with Diamond Faceted Setscrews
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.218 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.