Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # MP-18

  • Zoro # G0106331


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-18
Zoro #
G0106331
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Dimension E
2 5/16 in
Bolt Size
1/2 in
Overall Length
6.531 in
Overall Width
2 in
Overall Height
3.687 in
Center Height
1 7/8 in
Bore Diameter
1 1/8 in
Base Width
1.91 in
Mounting Bolt Size
1/2 in
Mount Hole Size
9/16 in
Mount Hole Center-to-Center Length
5 in
Base Height
0.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 11/16 in
Mounting Surface to Shaft Center
1 3/4 in
Series
MP
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
2,567 lb
Dynamic Load Capacity
4,381 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Finish
black oxide
Closure
Double Sealed
Mount Type
Bolt-Through
Bore Type
Cylindrical
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
2,567 lbf
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Dynamic Radial Load Capacity
4,381 lbf
System of Measurement
Inch
Housing Material Finish
Black Oxide
Maximum Temperature
220 Degrees F
Lubricant Material
NGLI #2 Equivalent
Features
Corrosion Resistant Housing, Set Screw or Eccentric Locking Collar, Wide Inner Race Bearing with Greater Load Carrying Capacity than Standard Duty
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 1.91 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.