Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP-18
Zoro #
G0105887
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/8 in
Overall Width
1 47/64 in
Overall Height
3 3/8 in
Bolt Size
3/8 in
Dimension M
1 47/64 in
Dimension J
1 5/8 in
Dimension E
2 5/16 in
Dimension B
5 1/4 in
Dimension H
3 3/8 in
Dimension G
1/4 in
Overall Length
5 1/4 in
Dimension C
4 1/8 in
Dimension D
1 1/2 in
Dimension A
1 3/4 in
Description
Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Ball, Housing Material Pressed Steel, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Overall Width 1 47/64 in, Shaft Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.