Zoro Homepage

Pillow Block Bearing, Ball, 1-3/8" Bore

  • Mfr # MP-22

  • Zoro # G0106325


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-22
Zoro #
G0106325
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Overall Length
7.25 in
Bolt Size
1/2 in
Overall Height
4.187 in
Overall Width
2.25 in
Base Height
0.81 in
Bore Diameter
1 3/8 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Length
5 33/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
9/16 in
Base Width
1.937 in

Description

Pillow Block Bearing, Base Height 0.81 in, Base Width 1.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 33/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.