Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-5/16" Bore

  • Mfr # NPL-21

  • Zoro # G0106121


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL-21
Zoro #
G0106121
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/16 in
Overall Height
3.687 in
Dimension H
3 11/16 in
Dimension C
4-11/16 in to 5-5/16 in
Dimension F
9/16 in
Bolt Size
1/2 in
Dimension J
1 11/16 in
Overall Length
6.562 in
Dimension L
1 55/64 in
Dimension D
1 7/8 in
Overall Width
1.875 in
Dimension B
6 9/16 in
Dimension A
1 13/16 in
Dimension E
13/16 in
Dimension G
9/16 in
Base Height
0.56 in
Base Width
1.88 in
Mount Hole Center-to-Center Length
5 19/64 in
Bore Diameter
1 5/16 in
Mounting Bolt Size
1/2 in
Center Height
1 13/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 13/16 in
Series
NPL
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
3,493 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Dynamic Load Capacity
5,782 lb
Locking Type
Set Screw
Item
Pillow Block Bearing
Housing Material
Cast Iron
System of Measurement
Inch
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
5,782 lbf
Bearing Material Grade
52100
Mount Type
Bolt-Through
Seal Material
Felt
Lubricant Material
NGLI #2 Equivalent
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Static Radial Load Capacity
3,493 lbf
Maximum Temperature
220 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.56 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 19/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.