Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # NP-23

  • Zoro # G5230486


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-23
Zoro #
G5230486
UPC #
066246100164
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Dimension J
1 11/16 in
Dimension L
1 55/64 in
Dimension E
13/16 in
Dimension A
1 7/8 in
Overall Height
3.75 in
Dimension B
6 9/16 in
Dimension H
3 3/4 in
Dimension D
1 7/8 in
Overall Width
1.875 in
Dimension F
9/16 in
Bolt Size
1/2 in
Overall Length
6.562 in
Dimension C
4-11/15 in to 5-5/16 in
Dimension G
5/8 in
Mount Hole Center-to-Center Length
5 19/64 in
Mounting Bolt Size
1/2 in
Base Width
1.88 in
Bore Diameter
1 7/16 in
Base Height
0.63 in
Center Height
1 7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 7/8 in
Series
NP
Number of Bolts
2
Static Load Capacity
3,493 lb
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Finish
black oxide
Dynamic Load Capacity
5,782 lb
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Seal Material
Felt
Maximum Misalignment Angle
2 Degrees
Housing Material Finish
Black Oxide
Static Radial Load Capacity
3,493 lbf
Bore Type
Cylindrical
System of Measurement
Inch
Dynamic Radial Load Capacity
5,782 lbf
Maximum Temperature
220 Degrees F
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Number of Mount Holes
2
Mount Type
Bolt-Through
Bearing Material Grade
52100
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.63 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 19/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.