Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1/2" Bore

  • Mfr # NPL-8

  • Zoro # G0106045


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL-8
Zoro #
G0106045
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1/2 in
Dimension A
1 1/16 in
Dimension H
2 5/16 in
Overall Width
1.5 in
Bolt Size
3/8 in
Overall Length
5 in
Dimension B
5 in
Dimension D
1 1/2 in
Dimension G
3/8 in
Dimension F
7/16 in
Dimension E
1 9/16 in
Overall Height
2.312 in
Dimension J
1 7/32 in
Bore Diameter
1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Height
0.38 in
Base Width
1.5 in
Center Height
1 1/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 1/16 in
Series
NPL
Number of Bolts
2
Locking Type
Set Screw
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
2,611 lb
Static Load Capacity
1,444 lb
Static Radial Load Capacity
1,444 lbf
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
220 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
Seal Material
Felt
Dynamic Radial Load Capacity
2,611 lbf
Bore Type
Cylindrical
Number of Mount Holes
2
System of Measurement
Inch
Housing Material Finish
Black Oxide
Lubricant Material
NGLI #2 Equivalent
Minimum Temperature
-20 Degrees F
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.38 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.