Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 13/16" Bore

  • Mfr # NP-13

  • Zoro # G0106219


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-13
Zoro #
G0106219
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
13/16 in
Overall Height
2.812 in
Overall Width
1.5 in
Dimension C
3-7/8 in to 4-3/8 in
Dimension D
1 1/2 in
Dimension H
2 13/16 in
Dimension B
5 1/2 in
Dimension G
1/2 in
Overall Length
5.5 in
Dimension A
1 7/16 in
Dimension F
7/16 in
Dimension J
1 3/8 in
Dimension L
1 19/32 in
Bolt Size
3/8 in
Dimension E
1 9/16 in
Base Height
0.5 in
Center Height
1 7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Bore Diameter
13/16 in
Base Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
NP
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Item
Pillow Block Bearing
Static Load Capacity
1,651 lb
Dynamic Load Capacity
2,801 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Finish
black oxide
Maximum Speed
6,350 RPM
Mount Type
Bolt-Through
System of Measurement
Inch
Bearing Material Grade
52100
Minimum Temperature
-20 Degrees F
Seal Material
Felt
Bore Type
Cylindrical
Self Lubricating Bearing
Yes
Static Radial Load Capacity
1,651 lbf
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Seal Type
Contact
Maximum Misalignment Angle
2 Degrees
Lubricant Material
NGLI #2 Equivalent
Closure
Double Sealed
Features
Powder Coated Epoxy Cast Iron Housing with Extended Inner Ring Bearings, Sealmaster(R) Exclusive Lock Pin and Dimple for Direct Lubrication and Anti-Rotation, Land Riding Retainer Design Provides Superior Pocket Clearance that Allows for 360 Degrees Grease Circulation Around the Rolling Elements, Zone Hardened Inner Ring with 120 Degrees Spacing Setscrew Locking with Diamond Faceted Setscrews
Dynamic Radial Load Capacity
2,801 lbf
Maximum Temperature
220 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.5 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 13/16 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.