Zoro Homepage

Pillow Block Bearing, Ball, 2-1/4" Bore

  • Mfr # NP-36

  • Zoro # G8214507


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-36
Zoro #
G8214507
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/4 in
Bolt Size
5/8 in
Overall Width
2.75 in
Dimension A
2 3/4 in
Dimension G
7/8 in
Dimension C
6-7/8 in to 7-5/8 in
Overall Height
5.562 in
Dimension F
11/16 in
Dimension E
1 in
Dimension J
2 9/16 in
Dimension B
9 1/2 in
Dimension L
2 63/64 in
Dimension H
5 9/16 in
Overall Length
9.5 in
Dimension D
2 3/4 in
Bore Diameter
2 1/4 in
Base Width
2.75 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 5/8 in
Base Height
0.88 in
Center Height
2 3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Mounting Surface to Shaft Center
2 3/4 in
Series
NP
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Dynamic Load Capacity
11,789 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
8,150 lb
Locking Type
Set Screw
Housing Material
Cast Iron
Seal Material
Felt
System of Measurement
Inch
Static Radial Load Capacity
8,150 lbf
Number of Mount Holes
2
Maximum Temperature
220 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
52100
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Housing Material Finish
Black Oxide
Minimum Temperature
-20 Degrees F
Maximum Misalignment Angle
2 Degrees
Dynamic Radial Load Capacity
11,789 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.88 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.