Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-15/16" Bore

  • Mfr # MP-47

  • Zoro # G7911705


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-47
Zoro #
G7911705
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Overall Length
13 in
Dimension H
7 1/4 in
Overall Height
7.25 in
Dimension F
15/16 in
Dimension L
3 59/64 in
Dimension D
3 1/2 in
Dimension C
7-7/8 in to 10-1/8 in
Bolt Size
7/8 in
Overall Width
3.5 in
Dimension B
13 in
Dimension J
3 1/4 in
Dimension E
2 5/32 in
Dimension A
3 1/2 in
Dimension G
1 1/4 in
Base Width
3.5 in
Center Height
3 1/2 in
Mounting Bolt Size
7/8 in
Base Height
1.25 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
10 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 in
Mounting Surface to Shaft Center
3 1/2 in
Series
MP
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Item
Pillow Block Bearing
Static Load Capacity
13,174 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
17,412 lb
Bearing Material Grade
52100
Bore Type
Cylindrical
Closure
Double Sealed
Static Radial Load Capacity
13,174 lbf
Dynamic Radial Load Capacity
17,412 lbf
Seal Material
Felt
Mount Type
Bolt-Through
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.25 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 10 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.