Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-15/16" Bore

  • Mfr # NP-47

  • Zoro # G8177206


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-47
Zoro #
G8177206
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Overall Width
3.5 in
Overall Length
13 in
Dimension C
8-1/2 in to 9-1/2 in
Dimension D
3 1/2 in
Dimension G
1 1/8 in
Dimension A
3 1/2 in
Dimension B
13 in
Dimension E
1 5/8 in
Bolt Size
7/8 in
Dimension J
3 1/16 in
Dimension H
7 in
Overall Height
7 in
Dimension L
3 41/64 in
Base Width
3.5 in
Base Height
1.13 in
Bore Diameter
2 15/16 in
Center Height
3 1/2 in
Mount Hole Center-to-Center Length
9 1/2 in
Mounting Bolt Size
7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 in
Mounting Surface to Shaft Center
3 1/2 in
Series
NP
Number of Bolts
2
Locking Type
Set Screw
Static Load Capacity
11,224 lb
Dynamic Load Capacity
14,839 lb
Item
Pillow Block Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Housing Material
Cast Iron
Maximum Misalignment Angle
2 Degrees
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
11,224 lbf
Number of Mount Holes
2
Seal Material
Felt
Dynamic Radial Load Capacity
14,839 lbf
Mount Type
Bolt-Through
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Housing Material Finish
Black Oxide
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.13 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 9 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.