Zoro Homepage

Pillow Block Bearing, Ball, 2-15/16" Bore

  • Mfr # NPL-47

  • Zoro # G7980095


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL-47
Zoro #
G7980095
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Overall Length
10.812 in
Overall Width
3.375 in
Bolt Size
3/4 in
Overall Height
6.515 in
Dimension E
1 3/4 in
Mount Hole Center-to-Center Length
8 1/2 in
Bore Diameter
2 15/16 in
Base Height
1.13 in
Center Height
3 1/4 in
Base Width
2.937 in
Mount Hole Size
1 in
Mounting Bolt Size
7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/2 in
Mounting Surface to Shaft Center
3 5/16 in
Series
NPL
Number of Bolts
2
Item
Pillow Block Bearing
Static Load Capacity
11,224 lb
Finish
black oxide
Housing Material
Cast Iron
Dynamic Load Capacity
14,839 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Dynamic Radial Load Capacity
14,839 lbf
Minimum Temperature
-20 Degrees F
Features
Corrosion Resistant Housing, Set Screw or Eccentric Locking Collar, Wide Inner Race Bearing
Maximum Temperature
220 Degrees F
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Static Radial Load Capacity
11,224 lbf
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Closure
Double Sealed
Housing Material Finish
Black Oxide
System of Measurement
Inch
Bore Type
Cylindrical
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.13 in, Base Width 2.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.515 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.