Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-3/16" Bore

  • Mfr # MP-35

  • Zoro # G8987851


product price: $403.62
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-35
Zoro #
G8987851
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Dimension L
2 63/64 in
Overall Width
3.125 in
Bolt Size
3/4 in
Dimension B
10 1/4 in
Dimension H
5 5/8 in
Dimension J
2 9/16 in
Dimension C
6-9/16 in to 7-15/16 in
Overall Length
10.25 in
Dimension A
2 3/4 in
Dimension E
1 7/16 in
Dimension F
13/16 in
Dimension D
3 1/8 in
Overall Height
5.625 in
Dimension G
1 1/16 in
Mounting Bolt Size
3/4 in
Center Height
2 3/4 in
Base Height
1.06 in
Bore Diameter
2 3/16 in
Base Width
3.13 in
Mount Hole Center-to-Center Length
7 15/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Mounting Surface to Shaft Center
2 3/4 in
Series
MP
Number of Bolts
2
Dynamic Load Capacity
11,789 lb
Housing Material
Cast Iron
Item
Pillow Block Bearing
Finish
black oxide
Static Load Capacity
8,150 lb
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Mount Type
Bolt-Through
Closure
Double Sealed
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
11,789 lbf
Seal Material
Felt
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Static Radial Load Capacity
8,150 lbf
Maximum Temperature
220 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.06 in, Base Width 3.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.