Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-5/8" Bore

  • Mfr # MP-42

  • Zoro # G0106289


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-42
Zoro #
G0106289
UPC #
066246101390
Country of Origin
Multiple

Dimensions

Bore Dia.
2 5/8 in
Dimension E
1 3/4 in
Overall Width
3.25 in
Bolt Size
3/4 in
Overall Height
6.25 in
Overall Length
11.25 in
Center Height
3 in
Mounting Bolt Size
3/4 in
Bore Diameter
2 5/8 in
Mount Hole Center-to-Center Length
8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 in
Mounting Surface to Shaft Center
3 in
Series
MP
Number of Bolts
2
Item
Pillow Block Bearing
Housing Material
Cast Iron
Finish
black oxide
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
10,063 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
13,971 lb
Seal Material
Felt
Lubricant Material
NGLI #2 Equivalent
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
13,971 lbf
Number of Mount Holes
2
Static Radial Load Capacity
10,063 lbf
System of Measurement
Inch
Bearing Material Grade
52100
Maximum Temperature
220 Degrees F
Mount Type
Bolt-Through
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-20 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.25 in, Overall Length 11.25 in, Overall Width 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.