Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # MP-32

  • Zoro # G8190707


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-32
Zoro #
G8190707
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Dimension B
9 1/2 in
Dimension D
2 7/8 in
Overall Length
9.5 in
Dimension H
5 3/32 in
Overall Width
2.875 in
Dimension F
11/16 in
Overall Height
5.093 in
Dimension A
2 1/2 in
Dimension E
1 7/16 in
Dimension C
5-15/16 in to 7-9/16 in
Dimension J
2 3/16 in
Dimension G
7/8 in
Bolt Size
5/8 in
Dimension L
2 23/32 in
Base Height
0.88 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 35/64 in
Center Height
2 1/2 in
Bore Diameter
2 in
Base Width
2.88 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/2 in
Series
MP
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Locking Type
Set Screw
Item
Pillow Block Bearing
Static Load Capacity
6,601 lb
Dynamic Load Capacity
9,752 lb
Finish
black oxide
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Housing Material Finish
Black Oxide
Seal Material
Felt
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Lubricant Material
NGLI #2 Equivalent
Static Radial Load Capacity
6,601 lbf
Dynamic Radial Load Capacity
9,752 lbf
Minimum Temperature
-20 Degrees F
Number of Mount Holes
2
Mount Type
Bolt-Through
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.88 in, Base Width 2.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 35/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.093 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.