Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # NP-32

  • Zoro # G8265713


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-32
Zoro #
G8265713
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Dimension L
2 23/32 in
Dimension C
6-1/2 in to 7 in
Dimension A
2 1/2 in
Overall Length
8.625 in
Dimension D
2 3/8 in
Dimension H
5 in
Overall Width
2.375 in
Dimension B
8 5/8 in
Dimension G
3/4 in
Dimension J
2 3/16 in
Dimension E
7/8 in
Overall Height
5 in
Dimension F
11/16 in
Bolt Size
5/8 in
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
7 3/16 in
Bore Diameter
2 in
Base Width
2.38 in
Base Height
0.75 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/2 in
Series
NP
Number of Bolts
2
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Set Screw
Dynamic Load Capacity
9,752 lb
Static Load Capacity
6,601 lb
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
System of Measurement
Inch
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Dynamic Radial Load Capacity
9,752 lbf
Seal Material
Felt
Static Radial Load Capacity
6,601 lbf
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
220 Degrees F
Bearing Material Grade
52100
Housing Material Finish
Black Oxide
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 3/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5 in, Overall Length 8.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.