Zoro Homepage

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # NP-32R

  • Zoro # G7849606


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-32R
Zoro #
G7849606
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Dimension E
7/8 in
Dimension F
11/16 in
Dimension G
3/4 in
Overall Width
2.375 in
Dimension D
2 3/8 in
Dimension L
2 19/64 in
Dimension J
2 1/32 in
Dimension C
5-7/16 in to 6-1/16 in
Dimension H
4 9/16 in
Bolt Size
5/8 in
Overall Length
8.125 in
Dimension A
2 1/4 in
Dimension B
8 1/8 in
Overall Height
4.562 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 1/2 in
Center Height
2 1/4 in
Mounting Bolt Size
5/8 in
Base Width
2.375 in
Base Height
0.75 in

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.