Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3-15/16" Bore

  • Mfr # MP-63

  • Zoro # G8327383


product price: $3,116.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-63
Zoro #
G8327383
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3 15/16 in
Dimension G
1 5/16 in
Dimension E
2 1/2 in
Dimension L
5 11/64 in
Dimension D
4 3/8 in
Dimension C
11-3/4 in to 14-3/4 in
Dimension H
10 in
Overall Height
10 in
Overall Width
4.75 in
Overall Length
17 in
Bolt Size
1 in
Dimension B
17 in
Dimension F
1 1/8 in
Dimension A
5 in
Dimension J
4 5/8 in
Base Width
4.75 in
Mount Hole Center-to-Center Length
14 3/4 in
Base Height
1.31 in
Mounting Bolt Size
1 in
Bore Diameter
3 15/16 in
Center Height
5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
13 1/4 in
Mounting Surface to Shaft Center
5 in
Series
MP
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Static Load Capacity
23,553 lb
Finish
black oxide
Item
Pillow Block Bearing
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
29,905 lb
Seal Material
Felt
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
220 Degrees F
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
29,905 lbf
Bore Type
Cylindrical
Bearing Material Grade
52100
Number of Mount Holes
2
Minimum Temperature
-20 Degrees F
Housing Material Finish
Black Oxide
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
System of Measurement
Inch
Static Radial Load Capacity
23,553 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 4.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 14 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 10 in, Overall Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.