Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # NPL-12

  • Zoro # G8987955


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL-12
Zoro #
G8987955
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Dimension H
2 1/2 in
Overall Width
1.5 in
Dimension G
7/16 in
Overall Height
2.5 in
Bolt Size
3/8 in
Dimension A
1 1/4 in
Dimension B
5 in
Dimension D
1 1/2 in
Dimension E
1 9/16 in
Overall Length
5 in
Dimension C
3-3/8 in to 4-1/8 in
Dimension F
7/16 in
Dimension J
1 7/32 in
Dimension L
1 3/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter
3/4 in
Mounting Bolt Size
3/8 in
Base Height
0.44 in
Center Height
1 1/4 in
Base Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 1/4 in
Series
NPL
Number of Bolts
2
Dynamic Load Capacity
2,611 lb
Static Load Capacity
1,444 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
Pillow Block Bearing
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Finish
black oxide
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Maximum Temperature
220 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Static Radial Load Capacity
1,444 lbf
Housing Material Finish
Black Oxide
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Dynamic Radial Load Capacity
2,611 lbf
System of Measurement
Inch
Seal Material
Felt
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.44 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.5 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.