Zoro Homepage

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # SRP-12

  • Zoro # G5301055


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP-12
Zoro #
G5301055
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Length
4.75 in
Dimension C
3 5/8 in
Dimension M
1 1/8 in
Dimension A
1 1/2 in
Overall Width
1.437 in
Dimension E
2 1/64 in
Dimension G
11/64 in
Dimension H
2 13/16 in
Overall Height
2.812 in
Dimension J
1 9/32 in
Bolt Size
3/8 in
Dimension D
1 5/16 in
Dimension B
4 3/4 in
Bore Diameter
3/4 in
Center Height
1 1/2 in
Base Height
0.171 in
Base Width
1.312 in
Mount Hole Size
7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 1/2 in
Series
SRP
Number of Bolts
2
Finish
black oxide
Housing Material
Steel
Static Load Capacity
120 lb
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Item
Pillow Block Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
200 lb
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Maximum Speed
7,300 RPM
Static Radial Load Capacity
120 lbf
Expansion Type
Fixed
Seal Type
Contact
Features
Powder Coated Epoxy Cast Iron Housing with Extended Inner Ring Bearings, Sealmaster(R) Exclusive Lock Pin and Dimple for Direct Lubrication and Anti-Rotation, Land Riding Retainer Design Provides Superior Pocket Clearance that Allows for 360 Degrees Grease Circulation Around the Rolling Elements, Zone Hardened Inner Ring with 120 Degrees Spacing Setscrew Locking with Diamond Faceted Setscrews
Bearing Material Grade
52100
Seal Material
Felt
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
200 lbf
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.171 in, Base Width 1.312 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.