Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 7/8" Bore

  • Mfr # SRP-14

  • Zoro # G0105905


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP-14
Zoro #
G0105905
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Overall Width
1.437 in
Dimension M
1 7/16 in
Dimension H
2 13/16 in
Overall Length
4.75 in
Dimension A
1 1/2 in
Dimension G
11/64 in
Overall Height
2.812 in
Dimension C
3 5/8 in
Bolt Size
3/8 in
Dimension D
1 5/16 in
Dimension E
2 1/64 in
Dimension J
1 3/8 in
Dimension B
4 3/4 in
Bore Diameter
7/8 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Base Width
1.31 in
Center Height
1 1/2 in
Mounting Bolt Size
3/8 in
Base Height
0.17 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 1/2 in
Series
SRP
Number of Bolts
2
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
200 lb
Static Load Capacity
120 lb
Item
Pillow Block Bearing
Locking Type
Set Screw
Housing Material
Steel
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Mount Type
Bolt-Through
Expansion Type
Fixed
Seal Material
Felt
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
220 Degrees F
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
System of Measurement
Inch
Dynamic Radial Load Capacity
200 lbf
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Closure
Double Sealed
Number of Mount Holes
2
Static Radial Load Capacity
120 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.17 in, Base Width 1.31 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.812 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.