Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PillowBlock SB Bearing, Taperd Rlr, 3-7/16

  • Mfr # RPB 307-C2

  • Zoro # G0106009


product price: $2,116.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 307-C2
Zoro #
G0106009
UPC #
066228849364
Country of Origin
Multiple

Dimensions

Bore Dia.
3 7/16 in
Dimension E
1 37/64 in
Bolt Size
7/8 in
Overall Height
7.75 in
Dimension L
5 35/64 in
Dimension C
10-1/8 in to 11-1/4 in
Dimension A
3 3/4 in
Dimension D
4 1/8 in
Overall Width
5 in
Dimension G
2 1/16 in
Dimension B
13 3/4 in
Dimension H
7 3/4 in
Dimension J
5 in
Overall Length
13.75 in
Base Width
4.125 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
11 1/4 in
Base Height
2.063 in
Bore Diameter
3 7/16 in
Center Height
3 3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
10 11/16 in
Mounting Surface to Shaft Center
3 3/4 in
Series
RPB
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
15,320 lb
Finish
black oxide
Housing Material
Cast Iron
Static Load Capacity
4,710 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Lubricant Material
NGLI #2 Equivalent
Number of Mount Holes
2
Maximum Temperature
220 Degrees F
Split Housing
Split Horizontally
Seal Type
Contact
Maximum Speed
1,500 RPM
Dynamic Radial Load Capacity
15,320 lbf
Housing Material Finish
Black Oxide
Minimum Temperature
-20 Degrees F
Self Lubricating Bearing
Yes
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Bearing Material Grade
52100
Seal Material
Felt
Dynamic Axial Load Capacity
15,320 lbf
System of Measurement
Inch
Static Radial Load Capacity
4,710 lbf
Mount Type
Bolt-Through
Closure
Double Sealed
Bore Type
Cylindrical
Maximum Misalignment Angle
3 Degrees
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 2.063 in, Base Width 4.125 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 11 1/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.