Zoro Homepage

PillowBlock SB Bearing, Taperd Rlr, 4-7/16

  • Mfr # RPB 407-4

  • Zoro # G0278358


product price: $5,269.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 407-4
Zoro #
G0278358
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
4 7/16 in
Dimension C
11-3/4 in to 13-7/8 in
Bolt Size
3/4 in
Dimension B
16 1/2 in
Dimension A
4 3/4 in
Overall Height
9.625 in
Dimension J
6 3/4 in
Overall Length
16.5 in
Dimension L
6 13/32 in
Dimension D
5 3/8 in
Overall Width
6.75 in
Dimension H
9 7/8 in
Dimension G
2 3/4 in
Dimension E
6 23/32 in
Base Width
4.625 in
Base Height
2.75 in
Bore Diameter
4 7/16 in
Mount Hole Center-to-Center Width
13 7/8 in
Mount Hole Center-to-Center Length
12 13/16 in
Mounting Bolt Size
3/4 in
Center Height
4 3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
12 13/16 in
Mounting Surface to Shaft Center
4 3/4 in
Series
RPB
Number of Bolts
4
Housing Material
Cast Iron
Static Load Capacity
13,100 lb
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Item
Pillow Block Bearing
Dynamic Load Capacity
25,750 lb
Closure
Double Sealed
Static Radial Load Capacity
13,100 lbf
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Dynamic Radial Load Capacity
25,750 lbf
Maximum Speed
1,250 RPM
Self Lubricating Bearing
Yes
Maximum Misalignment Angle
3 Degrees
Split Housing
Split Horizontally
Bore Type
Cylindrical
Number of Mount Holes
4
Mount Type
Bolt-Through
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Seal Material
Felt
Housing Material Finish
Black Oxide
Dynamic Axial Load Capacity
25,750 lbf
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Seal Type
Contact
System of Measurement
Inch
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 2.75 in, Base Width 4.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Center Height 4 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 12 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.