Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PillowBlock SB Bearing, Tapered Rlr, 1-1/4

  • Mfr # RPB 104-2

  • Zoro # G7956392


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 104-2
Zoro #
G7956392
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Dimension J
2 3/4 in
Dimension H
3 1/8 in
Overall Length
6.25 in
Dimension G
7/8 in
Dimension B
6 1/4 in
Dimension L
2 1/4 in
Dimension A
1 1/2 in
Dimension D
1 7/8 in
Dimension C
4-9/16 in to 4-15/16 in
Overall Height
3.125 in
Dimension E
6 23/32 in
Overall Width
2.75 in
Bolt Size
1/2 in
Base Width
1.875 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2 in
Center Height
1 1/2 in
Mount Hole Center-to-Center Length
4 15/16 in
Base Height
0.875 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 1/2 in
Series
RPB
Number of Bolts
2
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Item
Pillow Block Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
2,975 lb
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
1,390 lb
Maximum Speed
4,000 RPM
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Number of Mount Holes
2
Closure
Double Sealed
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Split Housing
Split Horizontally
Maximum Temperature
220 Degrees F
Housing Material Finish
Black Oxide
Seal Material
Felt
Bore Type
Cylindrical
Static Radial Load Capacity
1,390 lbf
Minimum Temperature
-20 Degrees F
Seal Type
Contact
Maximum Misalignment Angle
3 Degrees
Dynamic Axial Load Capacity
2,975 lbf
Bearing Material Grade
52100
System of Measurement
Inch
Self Lubricating Bearing
Yes
Dynamic Radial Load Capacity
2,975 lbf
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.875 in, Base Width 1.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 15/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.