Zoro Homepage

PillowBlock SB Bearing, Tapered Rlr, 1-3/8

  • Mfr # RPB 106-2

  • Zoro # G8007194


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 106-2
Zoro #
G8007194
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Dimension D
2 1/16 in
Dimension B
7 1/4 in
Dimension A
1 7/8 in
Bolt Size
1/2 in
Dimension J
3 in
Dimension H
3 13/16 in
Dimension C
5-5/16 in to 5-15/16 in
Dimension G
1 in
Overall Length
7.25 in
Overall Width
3 in
Overall Height
3.813 in
Dimension L
2 5/8 in
Bore Diameter
1 3/8 in
Base Height
1.125 in
Mounting Bolt Size
1/2 in
Center Height
1 7/8 in
Base Width
2.063 in
Mount Hole Center-to-Center Length
5 15/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Mounting Surface to Shaft Center
1 7/8 in
Series
RPB
Number of Bolts
2
Static Load Capacity
2,080 lb
Dynamic Load Capacity
4,760 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Item
Pillow Block Bearing
Finish
black oxide
Self Lubricating Bearing
Yes
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Maximum Speed
3,500 RPM
Seal Material
Felt
Seal Type
Contact
Bore Type
Cylindrical
Dynamic Radial Load Capacity
4,760 lbf
Minimum Temperature
-20 Degrees F
Split Housing
Split Horizontally
Static Radial Load Capacity
2,080 lbf
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Number of Mount Holes
2
Closure
Double Sealed
Bearing Material Grade
52100
Maximum Misalignment Angle
3 Degrees
Dynamic Axial Load Capacity
4,760 lbf
Maximum Temperature
220 Degrees F
Mount Type
Bolt-Through
Housing Material Finish
Black Oxide
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.125 in, Base Width 2.063 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 15/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.