Zoro Homepage

PillowBlock SB Bearing, Tapered Rlr, 2-1/4

  • Mfr # RPB 204-2

  • Zoro # G0106018


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 204-2
Zoro #
G0106018
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/4 in
Dimension D
3 13/32 in
Dimension J
4 in
Bolt Size
5/8 in
Dimension A
2 3/4 in
Dimension H
5 3/4 in
Dimension B
10 3/8 in
Overall Length
10.375 in
Dimension E
1 in
Overall Width
4 in
Dimension L
3 15/16 in
Overall Height
5.625 in
Dimension G
1 5/8 in
Dimension C
6-15/16 in to 8-11/16 in
Base Width
2.75 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 1/4 in
Center Height
2 3/4 in
Mount Hole Center-to-Center Length
8 11/16 in
Base Height
1.625 in

Description

Pillow Block Bearing, Base Height 1.625 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 11/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.