Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PillowBlock SB Bearing, Tapered Rlr, 3-1/2

  • Mfr # RPB 308-4

  • Zoro # G0278385


product price: $2,303.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPB 308-4
Zoro #
G0278385
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3 1/2 in
Dimension A
3 3/4 in
Dimension C
10-1/8 in to 11-1/4 in
Dimension H
7 3/4 in
Dimension L
5 35/64 in
Overall Length
13.75 in
Overall Width
5 in
Bolt Size
3/4 in
Overall Height
7.75 in
Dimension D
4 1/2 in
Dimension B
13 3/4 in
Dimension G
2 1/16 in
Dimension E
2 3/8 in
Dimension J
5 35/64 in
Mount Hole Center-to-Center Length
11 1/64 in
Base Width
4.5 in
Base Height
2.063 in
Mount Hole Center-to-Center Width
11 1/2 in
Mounting Bolt Size
3/4 in
Bore Diameter
3 1/2 in
Center Height
3 3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
11 1/32 in
Mounting Surface to Shaft Center
3 3/4 in
Series
RPB
Number of Bolts
4
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Housing Material
Cast Iron
Finish
black oxide
Dynamic Load Capacity
15,320 lb
Static Load Capacity
4,710 lb
Item
Pillow Block Bearing
Seal Type
Contact
Number of Mount Holes
4
Maximum Speed
1,500 RPM
Maximum Misalignment Angle
3 Degrees
Bore Type
Cylindrical
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Self Lubricating Bearing
Yes
Seal Material
Felt
System of Measurement
Inch
Bearing Material Grade
52100
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Dynamic Axial Load Capacity
15,320 lbf
Housing Material Finish
Black Oxide
Closure
Double Sealed
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Dynamic Radial Load Capacity
15,320 lbf
Split Housing
Split Horizontally
Static Radial Load Capacity
4,710 lbf
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 2.063 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 11 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.